![RadioRA 2 Wall Mount Keypad, White RadioRA 2 Wall Mount Keypad, White](https://rexel-cdn.com/products/image.jpg?i=A0A219F4-7B1C-437A-9E14-0F6614B659B7&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: White.
Overview
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: White.
RadioRA 2 Wall-mounted Keypad, Two 3-button groups in white
Also known as: 027557773133, RRD-W3BD-WH
Specifications
Type: | Keypad, Dual Group, Dual Raise/Lower |
Volts AC: | 120 |
Color: | White |
Mounting: | Knuckle |
Wattage: | 0.600 |
Family / Style: | RadioRA 2 |
Type: | Keypad, Dual Group, Dual Raise/Lower |
Color: | White |
Wattage: | 0.600 |
Volts AC: | 120 |
Mounting: | Knuckle |
Family / Style: | RadioRA 2 |
Customer Reviews
No reviews for this product
(0)