Fluorescent Lamp, Instant Start, T12, 48", 39W, 4200K

Item #: 34468

Cat #: F48T12/CW

UPC: 046135248306

Fluorescent Lamp, Instant Start, T12, 39 Watt, Single Pin, 4200K, 48 inch, Lumens: 2820, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 24830* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lamp, Instant Start, T12, 39 Watt, Single Pin, 4200K, 48 inch, Lumens: 2820, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 24830* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135248306, F48T12/CW

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 39
Length: 4 ft, 48 in
Material: Glass
Lumens: 2820
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4200 (Cool White)
Length: 4 ft, 48 in
Lumens: 2820
Light Technology: Fluorescent
Wattage: 39
Material: Glass
Color Rendering Index (CRI): 60
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)