This product may not be available in all locations.

pump or compressor switch 9013GH, adjustable diff., 140 175 PSI
Item #: 344650
Cat #: 9013GHG6J62X
UPC: 785901774815
Sign In or Register to view pricing and more.
Documents & Guides
pump or compressor switch 9013GH, adjustable diff., 140 175 PSI
Overview
pump or compressor switch 9013GH, adjustable diff., 140 175 PSI
This product is part of the NEMA Pressure Switches range, an offer of pump or compressor switches. This pump or compressor switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts and pressure setting value of 140psi to 175psi. The pressure switch with a pressure sensor size of 250psi (32psi to 215psi), an adjustable range on rising pressure of 80psi to 250psi and approximate adjustable differential of 24psi to 45psi. It is furnished with screw clamp terminals for electrical connection and 0.375inch NPSF internal for fluid connection. This switch has a diaphragm actuator which can be operated from any position and adjustable differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 3.44inch (W) x 3.88inch (D) x 5.4inch (H) and weighs 2.25lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, molding presses, injection molders, grinding machines, machining centers, complex and special machines. It is an IP20 and NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 and NSF ANSI 372 standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in pump and compressor applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-user applications. Power pressure switch is rated for the direct control of motors in compressor applications.
Also known as: 785901774815, 9013GHG6J62X
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)