Weatherproof Outlet Box, 1 Gang, (5) 3/4" Outlets, 2-5/8" Deep, Die Cast Metal, Gray

Item #: 344598

Cat #: DB75-22XV

UPC: 087115271303

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, X Type, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, X Type, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Teddico/BWF is a leading manufacturer of electrical conduit and fittings, as well as weatherproof and security products for commercial, industrial and residential environments. By using the most modern production methods, our products earn the necessary certifications from UL, CSA, NEMA and NEMRA, so you know they’re ideal for the most demanding applications and environments.
Also known as: 087115271303, DB75-22XV

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Gangs: 1
Cubic Inches: 23.800 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Cubic Inches: 23.800 in³
Number of Threaded Outlets: 5
Color: Gray
Gangs: 1
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)