![Weatherproof Outlet Box, 1 Gang, (5) 1/2" Outlets, 2-5/8" Deep, Die Cast Metal, Gray Weatherproof Outlet Box, 1 Gang, (5) 1/2" Outlets, 2-5/8" Deep, Die Cast Metal, Gray](https://rexel-cdn.com/products/image.jpg?i=D270CC83-3947-4AD6-89B7-136A29E6CC6F&f=420)
Weatherproof Outlet Box, 1 Gang, (5) 1/2" Outlets, 2-5/8" Deep, Die Cast Metal, Gray
Item #: 344597
Cat #: DB5-22XV
UPC: 087115271273
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, X Type, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, X Type, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Teddico/BWF is a leading manufacturer of electrical conduit and fittings, as well as weatherproof and security products for commercial, industrial and residential environments. By using the most modern production methods, our products earn the necessary certifications from UL, CSA, NEMA and NEMRA, so you know theyāre ideal for the most demanding applications and environments.
Also known as: 087115271273, DB5-22XV, Bell box 1g Deep
Specifications
Mounting: | Vertical, Horizontal |
Color: | Gray |
Depth: | 2 5/8 in |
Gangs: | 1 |
Cubic Inches: | 23.800 inĀ³ |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 5 |
Mounting: | Vertical, Horizontal |
Depth: | 2 5/8 in |
Cubic Inches: | 23.800 inĀ³ |
Number of Threaded Outlets: | 5 |
Color: | Gray |
Gangs: | 1 |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)