Screwdriver, Insulated, Cabinet Tip, 3/16" X 6"

Item #: 344582

Cat #: 0153-22-INS

UPC: 783310134459

Sign In or Register to view pricing and more.
Documents & Guides
Screwdriver, Insulated, Cabinet Tip, Overall Length: 9-3/4", Shank Length: 6", Tip Size: 3/16", Voltage Rate: 1000VAC

Overview

Screwdriver, Insulated, Cabinet Tip, Overall Length: 9-3/4", Shank Length: 6", Tip Size: 3/16", Voltage Rate: 1000VAC
Rated to 1000V AC and exceed both ASTM and IEC standards Built heavy-duty for longer life Built with precision-machined, black phosphate-plated tips for accurate fastener contact Ergonomically-designed for more comfort and torque Dual color insulation provides added safety Lifetime Limited Warranty
Also known as: 783310134459, 0153-22-INS

Specifications

Length: 6 in
Type: Cabinet Tip, Cabinet
Length: 6 in
Type: Cabinet Tip, Cabinet

Customer Reviews

No reviews for this product
(0)