Instrumentation Box

Item #: 34458

Cat #: LWC201512

UPC: 783510611309

Documents & Guides
Instrumentation Box, Type 12, Hinged Window/Cover, Bulletin A54 (inline Instrumentation Enclosures), Size/dims: 200x150x120mm, Material/finish: Steel/light gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Instrumentation Box, Type 12, Hinged Window/Cover, Bulletin A54 (inline Instrumentation Enclosures), Size/dims: 200x150x120mm, Material/finish: Steel/light gray
Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510611309, LWC201512, Pecker head house

Specifications

Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12, NEMA 3
Material: Steel
Height: 7.870 in
Width: 5.910 in
Depth: 4.720 in
Mounting: Surface
Material: Steel
Width: 5.910 in
IP/NEMA Rating: IP55, NEMA 12, NEMA 3
Height: 7.870 in
Depth: 4.720 in

Customer Reviews

No reviews for this product
(0)