Electronic Ballast, Metal Halide, 100W, 120/277V

Item #: 344566

Cat #: M10012-27CK-5EU-JT3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Metal Halide, Lamp Wattage: 100, 120/277 Volt, ANSI Code: M90/C90/C140/M140

Overview

Electronic Ballast, Metal Halide, Lamp Wattage: 100, 120/277 Volt, ANSI Code: M90/C90/C140/M140
Also known as: M10012-27CK-5EU-JT3

Specifications

ANSI Code: M140, C90, C140, M90
Wattage: 100
Volts AC: 120, 277
Type: Electronic
Light Technology: HID
ANSI Code: M140, C90, C140, M90
Volts AC: 120, 277
Light Technology: HID
Wattage: 100
Type: Electronic

Customer Reviews

No reviews for this product
(0)