Decora Wallplate, 2-Gang, Nylon, Gray

Item #: 34450

Cat #: NP262GY

UPC: 883778102509

Sign In or Register to view pricing and more.
Documents & Guides
Decora Wallplate, 2-Gang, Nylon, Gray, Standard Size

Overview

Decora Wallplate, 2-Gang, Nylon, Gray, Standard Size
Also known as: 883778102509, NP262GY

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: Gray
Type: GFCI, Decora
Material: Nylon
Gangs: 2
Size: Standard
Type: GFCI, Decora
Mounting: Device
Color: Gray
Material: Nylon

Customer Reviews

No reviews for this product
(0)