
4 Narrow Distribution High Bay Fluorescent Lamps, 120-277 V, High G
Item #: 344482
Cat #: IBZT54
UPC: 745977144141
Documents & Guides
4 Narrow Distribution High Bay Fluorescent Lamps, 120-277 V, High Gloss Baked White Enamel
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
FNQ-R-1/4 Fuse, 1/4 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 46513
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
American Fittings
CG-50K Cord Grip Connector Kit, 1/2" Diameter, Cord Range 0.125 - 0.650", Steel/Zinc
Item #: 1379119
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
4 Narrow Distribution High Bay Fluorescent Lamps, 120-277 V, High Gloss Baked White Enamel
The I-BEAM® fluorescent high bay is an ideal one for one replacement of common metal halide high bay systems. Applications include warehousing, commercial facilities and retail. The fluorescent I-BEAM® fixture performs at mounting heights from 15 to 30 in. Certain airborne contaminants can diminish integrity of acrylic.
Also known as: 745977144141, IBZT54
Specifications
| Wattage: | 54 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Wattage: | 54 |
| Light Technology: | Fluorescent |
| Length: | 4 ft, 48 in |