Instrumentation Box, NEMA 4x, Screw Cover, 350 x 300 x 200mm

Item #: 344465

Cat #: LSC353020SS6

UPC: 783510877309

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4x, Screw Cover, 350 x 300 x 200mm, Stainless Steel Type 316

Overview

Instrumentation Box, NEMA 4x, Screw Cover, 350 x 300 x 200mm, Stainless Steel Type 316
Instrumentation Box, Type 4x Screw Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 350x300x200mm, Material/finish: Ss Type 316l
Also known as: 783510877309, LSC353020SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)