This product has been discontinued.
18W PAR38 LED Lamp, 30K
Item #: 344374
Cat #: 17PAR38/END/F25-3000-1050-OD-6/1
UPC: 046677418557
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 18 Watt, 120 Volt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1050, CRI: 81, Color Temperature: 3000K, Beam Angle: 25°, Outdoor, Rated Average Life: 25,000 Hrs. Philips Part # 41855-8
Overview
LED Lamp, Dimmable, 18 Watt, 120 Volt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1050, CRI: 81, Color Temperature: 3000K, Beam Angle: 25°, Outdoor, Rated Average Life: 25,000 Hrs. Philips Part # 41855-8
Also known as: 046677418557, 17PAR38/END/F25-3000-1050-OD-6/1
Specifications
Color Rendering Index (CRI): | 81 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 18 |
Lumens: | 1050 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Rendering Index (CRI): | 81 |
Base: | Medium Screw (E26) |
Lumens: | 1050 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Wattage: | 18 |
Volts AC: | 120 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)