TPI F2917084SW 1750W 208V 84" Bsbd

Item #: 344370

Cat #: F2917084SW

UPC: 686334105309

Sign In or Register to view pricing and more.

Overview

TPI F2917084SW 1750W 208V 84 IN
Also known as: 686334105309, F2917084SW

Specifications

Length: 84 in
Wattage: 1750
Color: White
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Length: 84 in
Color: White
Mounting: Wall
Wattage: 1750
Volts AC: 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)