

Sign In or Register to view pricing and more.
Documents & Guides
4 inch x 8 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications
Overview
4 inch x 8 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications
Also known as: 800388000797, CF105/200GC
Specifications
Width: | 8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 8 in |
Length: | 10 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)