12" Metallic Braid

Item #: 34435

Cat #: T240/11C12

UPC: 783669920000

Sign In or Register to view pricing and more.
Documents & Guides
Copper Flex Braid Connector, 1 Braid, 12in, 1 Hole, 1/2in Bolt Size, Tin Plated

Overview

Copper Flex Braid Connector, 1 Braid, 12in, 1 Hole, 1/2in Bolt Size, Tin Plated
Also known as: 783669920000, T240/11C12

Specifications

Diameter: 0.625 in
Length: 12 in
Material: Copper
Diameter: 0.625 in
Material: Copper
Length: 12 in

Customer Reviews

No reviews for this product
(0)