Molded case circuit breaker accessory

Item #: 344320

Cat #: LCL3250F

UPC: 786679148167

Documents & Guides
Eaton, Molded case circuit breaker accessory, Type LCL Current Limit-R Electronic Circuit Breaker, Frame only, Long delay, current limiting, LCL breaker, 600V, 250A, Three-pole, Magnetic only trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton, Molded case circuit breaker accessory, Type LCL Current Limit-R Electronic Circuit Breaker, Frame only, Long delay, current limiting, LCL breaker, 600V, 250A, Three-pole, Magnetic only trip
EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679148167, LCL3250F

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)