Instrumentation Box

Item #: 34432

Cat #: LWC302515

UPC: 783510611507

Documents & Guides
Enclosure, Wall-Mount, NEMA 4, Hinge Cover with Window, Size: 300 x 250 x 150mm, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Wall-Mount, NEMA 4, Hinge Cover with Window, Size: 300 x 250 x 150mm, Material/Finish: Steel/Gray
Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510611507, LWC302515

Specifications

IP/NEMA Rating: IP55, NEMA 3, NEMA 4
Material: Steel
Size: 300 x 250 x 150 mm
IP/NEMA Rating: IP55, NEMA 3, NEMA 4
Size: 300 x 250 x 150 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)