This product may not be available in all locations.

Circuit breaker, LA, 150A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs
Item #: 344261
Cat #: LAL36150
UPC: 785901563228
Documents & Guides
Circuit breaker, LA, 150A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs
Sign In or Register to view pricing and more.
Overview
Circuit breaker, LA, 150A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs
Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 3 pole unit mount breaker, 150A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC and 10kA for 250VDC. LA breakers are UL 489, CSA, IEC certified.
Also known as: 785901563228, LAL36150
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 150 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 22 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating DC: | 10 kA |
Poles: | 3 |
Amps: | 150 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)