Duplex Receptacle, 20A, 125V, Slim, 5-20R, Black

Item #: 344236

Cat #: 5362-IGE

UPC: 078477509289

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Black.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Black.
Straight Blade, Isolated Ground, 20 Amp, 125 Volt, 2P, 3W, Industrial Series Heavy Duty Grade, Duplex Receptacle, Black
Also known as: 078477509289, 5362-IGE

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Black
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)