SPEED DRIVE, 150HP

Item #: 344155

Cat #: ATV71HC11N4

UPC: 785901446224

AC Drive 215A, 400/480VAC, 3-Phase, 150HP, 110kW, LCD Keypad, Conformal Coating
Sign In or Register to view pricing and more.

No associated products found.

Overview

AC Drive 215A, 400/480VAC, 3-Phase, 150HP, 110kW, LCD Keypad, Conformal Coating
Also known as: 785901446224, ATV71HC11N4

Specifications

Phase: 3
Type: AC Drive
Family / Style: Altivar
IP/NEMA Rating: IP20
Standards: California Proposition 65
Phase: 3
Family / Style: Altivar
Standards: California Proposition 65
Type: AC Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)