40 Watt Bulb Halogen+í Indoor Flood BR30

Item #: 344118

Cat #: 40BR30/HEA/FL-120V-12/1

UPC: 046677213596

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 40W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 570, Color Temperature: 2700K, Color: Frost.

Overview

Halogen Reflector Lamp, 40W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 570, Color Temperature: 2700K, Color: Frost.
Also known as: 046677213596, 40BR30/HEA/FL-120V-12/1

Specifications

Lumens: 610, 570
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Lumens: 610, 570
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)