Window Encl. 200x600x150mm

Item #: 34409

Cat #: LWC206015

UPC: 783510611705

Documents & Guides
InLine Type 4, 200x600x150mm, Lt Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

InLine Type 4, 200x600x150mm, Lt Gray, Steel
Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510611705, LWC206015

Specifications

Color: Light Gray
IP/NEMA Rating: IP55, NEMA 4X
Material: Steel
Width: 23.620 in
Depth: 5.910 in
Finish: Powder Coated
Height: 2.640 in
Color: Light Gray
Material: Steel
Depth: 5.910 in
Height: 2.640 in
IP/NEMA Rating: IP55, NEMA 4X
Width: 23.620 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)