
Multimeter, 40-300VAC
Item #: 34406
Cat #: T5-1000-USA
UPC: 095969053112
Documents & Guides
Multimeter, Maximum Rating: 100A AC & 1000V AC/DC, Features: OpenJaw, Voltage, Resistance, Amperage & Continuity, Includes: 4 mm Detachable Probes & Instruction Sheet
Sign In or Register to view pricing and more.
Overview
Multimeter, Maximum Rating: 100A AC & 1000V AC/DC, Features: OpenJaw, Voltage, Resistance, Amperage & Continuity, Includes: 4 mm Detachable Probes & Instruction Sheet
T5-1000 Electrical tester helps you get a lot done, fast…. The T5-1000 Voltage Continuity and Current Tester is a versatile troubleshooting tool to carry to every job site. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw™ current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach™ test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips and specialty probes. The test leads stow neatly in the back of the tester, making it easy to carry in your tool pouch. Add the optional H5 holster and you can clip the T5-1000 onto your belt. For lower voltage applications check out the Fluke T5-600.
Also known as: 095969053112, T5-1000-USA, Fork meter, wiggie, fluke, tester, Meter, Fairy flute
Specifications
Volts AC: | 1000 |
Volts DC: | 1000 |
Type: | Multimeter |
Standards: | California Proposition 65 |
Volts AC: | 1000 |
Type: | Multimeter |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Customer Reviews
5 Overall
(1)
5/5
Sergio - Sacramento on 02/26/2012
Great Product
I have used this for years and have yet to replace battery. The auto off feature has really saved me in the past from leaving it on or having it turned on in my bag.