FO30835XVSSECO 30/CS 1/SKU

Item #: 343952

Cat #: FO30/835/XV/SS/ECO

UPC: 046135224461

Sign In or Register to view pricing and more.
Documents & Guides
OBS22446 30W, 48in MOL, T8 OCTRON Extended Value SUPERSAVER« fluorescent lamp, 3500K color temperature, rare earth phosphor, 83 CRI, suitable for RS or IS operation, ECOLOGIC«

Overview

OBS22446 30W, 48in MOL, T8 OCTRON Extended Value SUPERSAVER« fluorescent lamp, 3500K color temperature, rare earth phosphor, 83 CRI, suitable for RS or IS operation, ECOLOGIC«
Also known as: 046135224461, FO30/835/XV/SS/ECO

Specifications

Wattage: 30
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Lumens: 2750
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 30
Material: Glass
Lumens: 2750
Light Technology: Fluorescent
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)