Flexible Braid, Tin Plated Copper, 200A (Indoors)

Item #: 34387

Cat #: T252/11N18

UPC: 783669920147

Sign In or Register to view pricing and more.
Documents & Guides
Copper Flex Braid Connector, 1 Braid, 18in, 1 Hole, 1/2in Bolt Size, Tin Plated

Overview

Copper Flex Braid Connector, 1 Braid, 18in, 1 Hole, 1/2in Bolt Size, Tin Plated
Also known as: 783669920147, T252/11N18

Specifications

Width: 1 in
Material: Copper
Length: 18 in
Width: 1 in
Length: 18 in
Material: Copper

Customer Reviews

No reviews for this product
(0)