7T10/E26/2700K/1PK

Item #: 343826

Cat #: S7381

UPC: 045923073816

Sign In or Register to view pricing and more.
Compact Fluorescent Tubular Lamp, Designation: 7T10/27, 7 WTT, T10 Shape, E26 Medium Base, 10000 HR, Lumens: 340 LM Initial, 2700 DEG K Color Temperature, Warm White 85 CRI, 4-13/16 IN Length, 1-5/16 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Tubular Lamp, Designation: 7T10/27, 7 WTT, T10 Shape, E26 Medium Base, 10000 HR, Lumens: 340 LM Initial, 2700 DEG K Color Temperature, Warm White 85 CRI, 4-13/16 IN Length, 1-5/16 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073816, S7381

Specifications

Type: Tubular
Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 340
Type: Tubular
Wattage: 7
Color Temperature: 3000 (Warm White)
Lumens: 340

Customer Reviews

No reviews for this product
(0)