Decora Wallplate, 1-Gang, Nylon, Brown

Item #: 34380

Cat #: NP26

UPC: 883778102394

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 1-Gang, Nylon, Brown, Standard Size, GFCI Block Receptacle

Overview

Decora/GFCI Wallplate, 1-Gang, Nylon, Brown, Standard Size, GFCI Block Receptacle
Also known as: 883778102394, NP26

Specifications

Color: Brown
Mounting: Device
Size: Standard
Type: GFCI, Decora
Gangs: 1
Material: Nylon
Color: Brown
Size: Standard
Gangs: 1
Mounting: Device
Type: GFCI, Decora
Material: Nylon

Customer Reviews

No reviews for this product
(0)