420VA 120V SGPTN
Item #: 343698
Cat #: SC420
UPC: 731304222606
Documents & Guides
APC SC420 420VA 120V SGPTN
Sign In or Register to view pricing and more.
Elite Lighting
REL637-950L-DIMTR-120-27K/30K/35K/40K/50 LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
Item #: 1540389
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Elite Lighting
REL637-950L-DIMTR-120-27K/30K/35K/40K/50 LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
Item #: 1540389
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
APC SC420 420VA 120V SGPTN
Also known as: 731304222606, SC420
Specifications
Wattage: | 260 |
Volts AC: | 120 |
Volt Amps: | 420 |
Wattage: | 260 |
Volt Amps: | 420 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)