600W Toggle Dimmet, 3-Way, Incandescent/Halogen, White

Item #: 343694

Cat #: AY-603PNL-WH

UPC: 027557670456

Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, White, Includes Night Light

Overview

Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, White, Includes Night Light
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557670456, AY-603PNL-WH

Specifications

Type: 3-Way, Preset, Toggle
Poles: 2, 1
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: White
Amps: 8
Dimmable: Yes
Light Technology: Halogen, Incandescent
Family / Style: Ariadni
Type: 3-Way, Preset, Toggle
Wattage: 600
Mounting: Surface
Amps: 8
Light Technology: Halogen, Incandescent
Poles: 2, 1
Volts AC: 120
Color: White
Dimmable: Yes
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)