4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/2" Raised, Drawn

Item #: 34366

Cat #: 72-C-53-1-1/2

UPC: 785991146707

Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Cover, 2-Device, Mud Ring, 1-1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 19.0

Overview

4-11/16 Inch Square Cover, 2-Device, Mud Ring, 1-1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 19.0
Also known as: 785991146707, 72-C-53-1-1/2

Specifications

Gangs: 2
Mounting: Device
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 19 in³
Gangs: 2
Material: Steel
Cubic Inches: 19 in³
Mounting: Device
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)