Plug-In Unit, I-Line Busway, fusible, 600A, 277/480VAC, 4 poles, 3 fuse + G

Item #: 343612

Cat #: PBQ4660G

UPC: 785901510284

Sign In or Register to view pricing and more.

Overview

Plug-In Unit, I-Line Busway, fusible, 600A, 277/480VAC, 4 poles, 3 fuse + G
I-Line™ Busway offers a complete line of compatible, sandwich-type feeder and plug-in busway lengths and fittings. I-Line plug-in busway has options from 225A to 600A with aluminum or copper conductors. I-Line busway is constructed with three pole and four pole full neutral configurations for system voltages to 600 volts. This busway system is rated to allow 100% of the current to flow continuously. This 4 pole I-Line fusible plug in unit is for up to 600A 277/480 VAC Class H, J, R fuses. I-Line busway is UL listed and CSA certified.
Also known as: 785901510284, PBQ4660G

Specifications

Amps: 600
Type: Fusible, Busway Plug
Poles: 4
Standards: California Proposition 65
Volts AC: 277/480
Amps: 600
Poles: 4
Volts AC: 277/480
Type: Fusible, Busway Plug
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)