100W 120V MEDIUM A

Item #: 34360

Cat #: 88241-780

UPC: 785652882487

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SGL 88241-780 100W 120V MEDIUM A

Overview

SGL 88241-780 100W 120V MEDIUM A
Also known as: 785652882487, 88241-780

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Ivory
Base: Medium Screw (E26)
Color: Ivory
Wattage: 100

Customer Reviews

No reviews for this product
(0)