Push Button, Extended Head, w/o Guard, 12-130V AC/DC, Green, 30mm

Item #: 343544

Cat #: 800TC-QBH2G

UPC: 885630118154

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, with out Guard, 30 mm, Green, Illuminated, LED 12-130 Volt AC/DC, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block

Overview

Push Button, Extended Head, with out Guard, 30 mm, Green, Illuminated, LED 12-130 Volt AC/DC, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-QBH2G from Rockwell Automation® is a green, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED with finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630118154, 800TC-QBH2G

Specifications

Amps: 10
Color: Green
Size: 30 mm
Family / Style: 800T
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Amps: 10
Size: 30 mm
Type: Extended Head , Pushbutton
Volts AC Range: 12 - 130
Color: Green
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)