Low Voltage Box, 3-Gang, Screw-On, Non-Metallic

Item #: 343525

Cat #: LVS3

UPC: 018997002822

Sign In or Register to view pricing and more.
3-Gang, Screw on Low Voltage Bracket, Non-Metallic, Depth: 1.5". Width 7.804"

Overview

3-Gang, Screw on Low Voltage Bracket, Non-Metallic, Depth: 1.5". Width 7.804"
Designed for the installation of LOW VOLTAGE Class 2 wiring, Arlington’s non-metallic Low Voltage Mounting Brackets offer the fast, easy and cost-effective way to install CAT 5, fiber optic, cable TV, and communications cable in new construction. Available in two styles, nail-on for wood studs, and screw-on for wood or metal studs, these low voltage brackets are made of non-conductive plastic to protect cable from damage.
Also known as: 018997002822, LVS3

Specifications

Gangs: 3
Mounting: Screw On
Width: 4.170 in
Color: Black
Material: Plastic
Height: 7.804 in
Depth: 1.500 in
Gangs: 3
Width: 4.170 in
Material: Plastic
Depth: 1.500 in
Mounting: Screw On
Color: Black
Height: 7.804 in

Customer Reviews

No reviews for this product
(0)