Cordset, Mini/Mini Plus, Female, 5-Pin, PVC, Yellow, Unshielded, 12'

Item #: 34350

Cat #: 889N-R5AE-12F

UPC: 662468993845

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, Mini/Mini Plus, Female, R-Ang, 5-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 12 Foot (3.66 meters)

Overview

Cordset, Mini/Mini Plus, Female, R-Ang, 5-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 12 Foot (3.66 meters)
Also known as: 662468993845, 889N-R5AE-12F

Specifications

Gender: Female
Volts AC: 120
Type: Cordset
Length: 12 ft
Material: PVC
Color: Yellow
Gender: Female
Type: Cordset
Material: PVC
Volts AC: 120
Length: 12 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)