Generator Panel, 50A, 7.5kW, 10 Circuit, NEMA 3r

Item #: 343481

Cat #: CH10GEN5050RSN

UPC: 786685268385

50 Amp, 12,000W Switch Neutral Manual Transfer Switch Panel. 120/240V AC, NEMA 3r, Surface Mount, 10 Circuits.
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 12,000W Switch Neutral Manual Transfer Switch Panel. 120/240V AC, NEMA 3r, Surface Mount, 10 Circuits.
Also known as: 786685268385, CH10GEN5050RSN

Specifications

Volts AC: 120, 240
Mounting: Surface
Circuits: 10
Amps: 50
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Circuits: 10
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 50

Customer Reviews

No reviews for this product
(0)