F60T12DHO 30/CS 1/SKU

Item #: 34346

Cat #: F60T12/D/HO

UPC: 046135251207

Sign In or Register to view pricing and more.
Documents & Guides
OBS25120 75W, 60"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 72 CRI *Sylvania Part # 25120* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

OBS25120 75W, 60"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 72 CRI *Sylvania Part # 25120* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135251207, F60T12/D/HO

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Length: 5 ft, 60 in
Wattage: 75
Color Rendering Index (CRI): 76
Lumens: 4600
Material: Glass
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Length: 5 ft, 60 in
Color Rendering Index (CRI): 76
Material: Glass
Base: Recessed Double Contact (R17d)
Wattage: 75
Lumens: 4600
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)