Pilot Light, 30mm,LED, Red Domed Lens, 120V AC/DC, Full Voltage

Item #: 343450

Cat #: 9001SKP38LRR9

UPC: 785901041443

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, LED, Red Domed Lens, 120 Volt AC/DC, Full Voltage, Plastic, NEMA 4/4X/13

Overview

Pilot Light, 30 mm, LED, Red Domed Lens, 120 Volt AC/DC, Full Voltage, Plastic, NEMA 4/4X/13
This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED. It enables complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments. It weighs 82g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901041443, 9001SKP38LRR9

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Volts AC: 120
Type: LED, Pilot Light
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Type: LED, Pilot Light
Standards: California Proposition 65
Color: Red
Volts AC: 120
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)