Side Mount Air Conditioner, 115V, 50/60Hz

Item #: 343416

Cat #: T200216G150

UPC: 783510222451

Sign In or Register to view pricing and more.
Documents & Guides
Side Mount Air Conditioner, 115V, 50/60Hz, Type 4, Size/Dims: 2000 BTU/Hr., Material/finish: Galvanized

Overview

Side Mount Air Conditioner, 115V, 50/60Hz, Type 4, Size/Dims: 2000 BTU/Hr., Material/finish: Galvanized
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510222451, T200216G150

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)