Contactor Starter, NEMA, Replacement Coil, 208VAC, Size 4/5, 135A

Item #: 343314

Cat #: 3109140044

UPC: 785901323570

Sign In or Register to view pricing and more.
Documents & Guides
Contactor Starter, NEMA, Replacement Coil, 208 Volt AC, Size 4/5, 135 Amp, Type SF, SV, All Poles

Overview

Contactor Starter, NEMA, Replacement Coil, 208 Volt AC, Size 4/5, 135 Amp, Type SF, SV, All Poles
Also known as: 785901323570, 3109140044

Specifications

Mounting: Device
Volts AC Control: 208
Standards: California Proposition 65
Mounting: Device
Standards: California Proposition 65
Volts AC Control: 208

Customer Reviews

No reviews for this product
(0)