Contactor, 30A, 4P, 600VAC, IEC, 120VAC Coil

Item #: 343295

Cat #: A16-04-00-84

UPC: 662019778976

Documents & Guides
30 Amp, 4-Pole, 600V Rated, 120V AC Coil. A-Line Series, A16 Frame, IEC Contactor with (4) N.C. Contacts.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 4-Pole, 600V Rated, 120V AC Coil. A-Line Series, A16 Frame, IEC Contactor with (4) N.C. Contacts.
ABB’s AF 4-pole contactor range is a complement to the family of 3-pole AF contactors and motor protection equipment. Unmatched performance in a variety of applications and environments has made the AF contactors well appreciated by customers throughout the world. You can also benefit from the compactness of the 4-pole mini contactors available with 3 connection types.
Also known as: 662019778976, A16-04-00-84, 4 N/C

Specifications

Volts AC Control: 120
Type: Contactor, Lighting Contactor, IEC, Lighting, Non-Reversing
Amps: 30
Poles: 4
Volts AC Control: 120
Amps: 30
Type: Contactor, Lighting Contactor, IEC, Lighting, Non-Reversing
Poles: 4

Customer Reviews

No reviews for this product
(0)