12.00'' Straight Section

Item #: 343224

Cat #: F66W12FG

UPC: 783510189709

Sign In or Register to view pricing and more.
Documents & Guides
Wireway,straight Section, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00x12.00, Material/finish: Fiberglass

Overview

Wireway,straight Section, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00x12.00, Material/finish: Fiberglass
Also known as: 783510189709, F66W12FG

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1, IP55
Material: Fiberglass
Height: 6 in
Width: 6 in
Length: 12 in
Material: Fiberglass
Width: 6 in
IP/NEMA Rating: NEMA 1, IP55
Height: 6 in

Customer Reviews

No reviews for this product
(0)