This product has been discontinued.
Fluorescent Lamp, High Output, T12, 60", 75W, 4200K
Item #: 34322
Cat #: OBS-F60T12/CW/HO
UPC: 046135251269
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T12, 75 Watt, Base: Recessed Double Contact (R17d), Lumens: 5200, CRI: 60, Color Temp: 4200K, Length: 60 inch, Standard Case Qty: 30 Sylvania Part # 25126
Overview
Fluorescent Lamp, High Output, T12, 75 Watt, Base: Recessed Double Contact (R17d), Lumens: 5200, CRI: 60, Color Temp: 4200K, Length: 60 inch, Standard Case Qty: 30 Sylvania Part # 25126
Sylvania Ledvance SYLF60T12/CW/HO 75W T12 fluorescent bulb, cool white, 4200K color temperature.
Also known as: 046135251269, OBS-F60T12/CW/HO
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 4480 |
Base: | Recessed Double Contact (R17d) |
Length: | 5 ft, 60 in |
Wattage: | 75 |
Material: | Glass |
Color Rendering Index (CRI): | 60 |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Base: | Recessed Double Contact (R17d) |
Wattage: | 75 |
Color Rendering Index (CRI): | 60 |
Lumens: | 4480 |
Length: | 5 ft, 60 in |
Material: | Glass |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)