LOADCTR QO MB 240V 200A 1PH 20SP NEMA 1

Item #: 343153

Cat #: QO12040M200C

UPC: 785901847830

Sign In or Register to view pricing and more.
Square D,LOADCTR QO MB 240V 200A 1PH 20SP NEMA 1,#4 to 250 AWG/kcmil (Al/Cu),1-Phase,120/240 Vac,20,200A,22kA,3-Wire,Combination Flush/Surface,Convertible Mains - Breaker,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,QO,QO,UL Listed

Overview

Square D,LOADCTR QO MB 240V 200A 1PH 20SP NEMA 1,#4 to 250 AWG/kcmil (Al/Cu),1-Phase,120/240 Vac,20,200A,22kA,3-Wire,Combination Flush/Surface,Convertible Mains - Breaker,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,QO,QO,UL Listed
Also known as: 785901847830, QO12040M200C

Specifications

Family / Style: QO
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Family / Style: QO
Phase: 1
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)