
Closure Plate, 4" x 4", Stainless Steel
Item #: 34314
Cat #: CT44CPSS
UPC: 783510158125
Documents & Guides
Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 4.00x4.00, Material/finish: Ss Type 304
Sign In or Register to view pricing and more.
Overview
Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 4.00x4.00, Material/finish: Ss Type 304
Clean Tray Closure Plates are used For closing the end of a Clean Tray run. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.
Also known as: 783510158125, CT44CPSS
Specifications
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Material: | Stainless Steel |
Depth: | 4 in |
Width: | 4 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)