MANUAL STARTER 600VAC

Item #: 342952

Cat #: 2510KS2

UPC: 785901554684

Sign In or Register to view pricing and more.

Overview

SQD 2510KS2 MANUAL STARTER 600VAC
Also known as: 785901554684, 2510KS2

Specifications

Phase: 3
Mounting: Flush
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Mounting: Flush

Customer Reviews

No reviews for this product
(0)