SW NOT FUSIBLE HD 600V

Item #: 342951

Cat #: HU464AWK

UPC: 785901505976

Sign In or Register to view pricing and more.
Documents & Guides
SQD HU464AWK SW NOT FUSIBLE HD 600V

Overview

SQD HU464AWK SW NOT FUSIBLE HD 600V
Also known as: 785901505976, HU464AWK

Specifications

Poles: 3
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Standards: California Proposition 65
Volts AC: 600

Customer Reviews

No reviews for this product
(0)