Instrumentation Box, NEMA 4x, Screw Cover, 150 x 150 x 120mm

Item #: 34287

Cat #: LSC151512SS6

UPC: 783510876906

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4x, Screw Cover, 150 x 150 x 120mm, Stainless Steel Type 316

Overview

Instrumentation Box, NEMA 4x, Screw Cover, 150 x 150 x 120mm, Stainless Steel Type 316
Instrumentation Box, Type 4x Screw Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 150x150x120mm, Material/finish: Ss Type 316l
Also known as: 783510876906, LSC151512SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 2.360 in
Width: 5.910 in
Depth: 4.720 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Width: 5.910 in
Material: Stainless Steel 316L
Height: 2.360 in
Depth: 4.720 in
Finish: Brushed #4

Customer Reviews

No reviews for this product
(0)