Blank Wallplate, 2-Gang, Nylon, White

Item #: 34279

Cat #: NP23W

UPC: 883778102974

Documents & Guides
Blank Wallplate, 2-Gang, Nylon, White, Box Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Blank Wallplate, 2-Gang, Nylon, White, Box Mount
The Hubbell HUBNP23W cover is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778102974, NP23W

Specifications

Type: Blank, Cover, 2-Gang
Gangs: 2
Size: Standard
Mounting: Box
Color: White
Material: Nylon
Type: Blank, Cover, 2-Gang
Size: Standard
Color: White
Gangs: 2
Mounting: Box
Material: Nylon

Customer Reviews

No reviews for this product
(0)