MC 5P MR 12IN 90D 16/1 PVC

Item #: 34277

Cat #: 1R5007A20A120

UPC: 786788439507

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« A-Size Receptacle with Leads, 1/2" - 14NPT Threads, 90¦ Male, 5 Poles, Length 0.305m

Overview

Mini-Change« A-Size Receptacle with Leads, 1/2" - 14NPT Threads, 90¦ Male, 5 Poles, Length 0.305m
Also known as: 786788439507, 1R5007A20A120

Specifications

Gender: Male
Type: Straight Receptacle, Mini Change, 5-Pin
Length: 12 in
Color: Black
Volts AC: 600
Amps: 8
IP/NEMA Rating: NEMA 6
Gender: Male
Length: 12 in
Volts AC: 600
IP/NEMA Rating: NEMA 6
Type: Straight Receptacle, Mini Change, 5-Pin
Color: Black
Amps: 8

Customer Reviews

No reviews for this product
(0)